Plastic Divider, Black, 14 1/4 in L, 4 1/2 in H, 6 PK
Mfr # DPB14-5 Div
Zoro # G2841185
product price: $9.95
/pk 6, $1.66/eaKey Features
Overall Length
14 1/4 in
Thickness
5/16 in
Material
Plastic
Color
Black
ESD Conductive
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPB14-5 Div
Zoro #
G2841185
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
14 1/4 in
Overall Height
4 1/2 in
Thickness
5/16 in
Material Thickness
3/8 in
For Bin Width
4 1/8 in
Outside Height
4 1/2 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. PB1405-5, Grainger No. 21P579, 21P580, 21P581, 21P582, 21P583, 3CLN4
Divider Direction
Front to Back
Used With Bin or Container Style
Hang and Stack Bin
Product Type
Divider
For Container Type
Standard Hanging & Stacking Bin
Electrostatic Discharge
No
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
PB1405-5
Divider Color
Black
Number of Dividers
6
Description
Bin Divider, For Bin Width 4 1/8 in, Color Black, Number of Dividers 6, Compatible Manufacturer Model Number PB1405-5, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 1/2 in, Overall Length 14 1/4 in, For Container Type Hanging and Stacking Bin, Compatible Grainger Part Number 21P579, 21P580, 21P581, 21P582, 21P583, 3CLN4, Divider Direction Front to Back, Material Thickness 3/8 in, Overall Width Not Applicable, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.