Plastic Divider, Black, 15 1/4 in L, 2 in H
Mfr # DV1625-NXL BUY 25S
Zoro # G4158262
product price: $2.55
/eaKey Features
Overall Height
2 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV1625-NXL BUY 25S
Zoro #
G4158262
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 1/4 in
Overall Height
2 in
Thickness
1/8 in
For Bin Width
9 1/8 in, 9 1/4 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC2025-XL, Grainger No. 8APE3, 8APE4, 8ECF8, 9LUX3, 9MEW7, 9MJC5
Divider Direction
Front to Back
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Product Type
Divider
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC2025-SXL BUY 12S, DC2035-XL, DC2050-XL, DC2060-SXL BUY 8S, DC2070-XL, DC2080-SXL BUY 6S
Number of Dividers
1
Description
Divider, Color Black, Compatible Manufacturer Model Number DC2025-SXL BUY 12S, DC2035-XL, DC2050-XL, DC2060-SXL BUY 8S, DC2070-XL, DC2080-SXL BUY 6S, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 9 1/8 in, 9 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 1 7/8 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Compatible Grainger Part Number 8APE3, 8APE4, 8ECF8, 9LUX3, 9MEW7, 9MJC5, Divider Direction Long Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.