Plastic Divider, Black, 15 1/4 in L, 4 7/16 in H
Mfr # DV1650 XL
Zoro # G8544471
product price: $3.49
/eaKey Features
Overall Length
15 1/4 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV1650 XL
Zoro #
G8544471
UPC #
014239131633
Country of Origin
United States
Dimensions
Overall Length
15 1/4 in
Overall Height
4 7/16 in
Thickness
1/8 in
For Bin Width
9 1/4 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr No. DC2050-XL
Divider Direction
Front to Back
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
Box
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC2050-XL
Number of Dividers
1
Description
Divider, Color Black, Compatible Manufacturer Model Number DC2050-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 9 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 4 1/2 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.