Plastic Divider, Black, 15 1/4 in L, 5 7/16 in H

  • Mfr # DV1660-NXL BUY 25S

  • Zoro # G4066544


product price:  $5.99
/ea

Key Features

Overall Length
15 1/4 in
Overall Height
5 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV1660-NXL BUY 25S
Zoro #
G4066544
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 1/4 in
Overall Height
5 7/16 in
Thickness
1/8 in
For Bin Width
9 3/8 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC2060-XL
Divider Direction
Front to Back
For Container Type
Box
Product Type
Divider
Electrostatic Discharge
Yes
Number of Dividers
1
Compatible Manufacturer Model Number
DC2060-XL
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Description

Divider, Color Black, Compatible Manufacturer Model Number DC2060-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 9 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 5 1/2 in, Overall Length 15 1/4 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.