Plastic Divider, Black, 15 9/16 in L, 7 7/16 in H
Mfr # DV1780-NXL BUY 25S
Zoro # G4136946
product price:Â $6.29
/eaKey Features
Overall Length
15 9/16 in
Overall Height
7 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV1780-NXL BUY 25S
Zoro #
G4136946
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 9/16 in
Overall Height
7 7/16 in
Thickness
1/8 in
For Bin Width
15 1/4 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC3080-XL
Divider Direction
Side to Side
Electrostatic Discharge
Yes
For Container Type
Box
Product Type
Divider
Compatible Manufacturer Model Number
DC3080-XL
Number of Dividers
1
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Description
Divider, Color Black, Compatible Manufacturer Model Number DC3080-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 7 1/2 in, Overall Length 15 5/8 in, Overall Width Not Applicable, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.