Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Black, 20 5/8 in L, 4 7/16 in H

  • Mfr # DV2250 XL

  • Zoro # G8543927


product price: $5.05
/ea

Key Features

Overall Length
20 5/8 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV2250 XL
Zoro #
G8543927
UPC #
014239131862
Country of Origin
United States

Dimensions

Overall Length
20 5/8 in
Overall Height
4 7/16 in
Thickness
1/8 in
For Bin Width
15 1/4 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC3050-XL
Divider Direction
Front to Back
Product Type
Divider
For Container Type
Box
Electrostatic Discharge
Yes
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Number of Dividers
1
Compatible Manufacturer Model Number
DC3050-XL

Description

Divider, Color Black, Compatible Manufacturer Model Number DC3050-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 4 1/2 in, Overall Length 20 5/8 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.