Plastic Divider, Black, 20 5/8 in L, 4 7/16 in H

  • Mfr # DV2260-NXL BUY 25S

  • Zoro # G3967162


product price:  $7.39
/ea

Key Features

Overall Length
20 5/8 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV2260-NXL BUY 25S
Zoro #
G3967162
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 5/8 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
15 1/4 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC3060-XL
Divider Direction
Front to Back
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
Box
Number of Dividers
1
Compatible Manufacturer Model Number
DC3060-XL
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Description

Divider, Color Black, Compatible Manufacturer Model Number DC3060-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 4 1/2 in, Overall Length 20 5/8 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.