Plastic Divider, Black, 20 5/8 in L, 7 7/16 in H
Mfr # DV2280-NXL BUY 25S
Zoro # G3975334
product price:Â $8.59
/eaKey Features
Overall Height
7 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
ESD Conductive
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV2280-NXL BUY 25S
Zoro #
G3975334
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 5/8 in
Overall Height
7 7/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
15 1/4 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC3080-XL
Divider Direction
Front to Back
Electrostatic Discharge
Yes
Product Type
Divider
For Container Type
Box
Compatible Manufacturer Model Number
DC3080-XL
Number of Dividers
1
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Description
Divider, Color Black, Compatible Manufacturer Model Number DC3080-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 7 1/2 in, Overall Length 20 5/8 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.