Plastic Divider, Black, 20 9/16 in L, 12 in H
Mfr # DV22120-NXL BUY 25S
Zoro # G4006615
product price:Â $13.45
/eaKey Features
Overall Length
20 9/16 in
Overall Height
12 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV22120-NXL BUY 25S
Zoro #
G4006615
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 9/16 in
Overall Height
12 in
Thickness
1/8 in
For Bin Width
15 1/4 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC3120-XL
Divider Direction
Front to Back
Product Type
Divider
For Container Type
Box
Electrostatic Discharge
Yes
Compatible Manufacturer Model Number
DC3120-X
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Number of Dividers
1
Description
Divider, Color Black, Compatible Manufacturer Model Number DC3120-X, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 15 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 12 in, Overall Length 20 5/8 in, Overall Width Not Applicable, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.