Zoro Homepage

Plastic Divider, Black, 6 15/16 in L, 3 in H

  • Mfr # DV0835-NXL

  • Zoro # G4003221


product price: $2.05
/ea

Key Features

Overall Length
6 15/16 in
Overall Height
3 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV0835-NXL
Zoro #
G4003221
UPC #
014239131435
Country of Origin
United States

Dimensions

Overall Length
6 15/16 in
Overall Height
3 in
Thickness
1/8 in
For Bin Width
6 3/8 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC1035-XL, Grainger No. 8APE2, 9HN47
Divider Direction
Side to Side
For Container Type
Compartmented Box
Electrostatic Discharge
Yes
Product Type
Divider
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Number of Dividers
1
Compatible Manufacturer Model Number
DC1035-XL, DC1050-XL

Description

Divider, Color Black, Compatible Manufacturer Model Number DC1035-XL, DC1050-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 6 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 2 7/8 in, Overall Length 7 in, Overall Width Not Applicable, Compatible Grainger Part Number 8APE2, 9HN47, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.