Plastic Divider, Black, 6 15/16 in L, 4 7/16 in H
Mfr # DV0850-NXL BUY 25S
Zoro # G4093957
product price:Â $2.29
/eaKey Features
Overall Length
6 15/16 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DV0850-NXL BUY 25S
Zoro #
G4093957
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 15/16 in
Overall Height
4 7/16 in
Thickness
1/8 in
Material Thickness
1/8 in
For Bin Width
6 3/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC1050-XL
Divider Direction
Short Side
Electrostatic Discharge
Electrostatic Discharge Conductive
For Container Type
Compartmented Box
Product Type
Divider
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC1050-XL
Number of Dividers
1
Description
Divider, Color Black, Compatible Manufacturer Model Number DC1050-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 6 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 4 3/8 in, Overall Length 7 in, Overall Width Not Applicable, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.