
Plastic Divider, Black, 9 5/8 in L, 2 7/8 in H
Mfr # DV1035 XL
Zoro # G604857915
product price: $1.89
/eaKey Features
Overall Length
9 5/8 in
Overall Height
2 7/8 in
Thickness
1/8 in
Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DV1035 XL
Zoro #
G604857915
UPC #
014239131497
Country of Origin
United States
Dimensions
Overall Length
9 5/8 in
Overall Height
2 7/8 in
Thickness
1/8 in
For Bin Width
6 3/8 in
Material Thickness
1/8 in
Details
Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC1035-XL
Divider Direction
Long Side
Electrostatic Discharge
Electrostatic Discharge Conductive
Product Type
Divider
For Container Type
Compartmented Box
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC1035-XL, DC1050-XL
Number of Dividers
1
Description
Divider, Color Black, Compatible Manufacturer Model Number DC1035-XL, DC1050-XL, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 6 3/8 in, Material Plastic, Number of Dividers 1, Overall Height 2 7/8 in, Overall Length 9 5/8 in, Overall Width Not Applicable, Compatible Grainger Part Number 8APE2, 9HN47, Divider Direction Long Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.