Plastic Divider, Black, 9 5/8 in L, 7 7/8 in H

  • Mfr # DV1080-NXL BUY 25S

  • Zoro # G4150553


product price:  $3.75
/ea

Key Features

Overall Length
9 5/8 in
Overall Height
7 7/8 in
Thickness
1/8 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DV1080-NXL BUY 25S
Zoro #
G4150553
UPC #
014239131572
Country of Origin
United States

Dimensions

Overall Length
9 5/8 in
Overall Height
7 7/8 in
Thickness
1/8 in
For Bin Width
9 1/4 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Black
Item
Divider
ESD Conductive
Yes
For Use With
Mfr. No. DC2080-XL, Grainger No. 9LUX3
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
Yes
For Container Type
Compartmented Box
Compatible Manufacturer Model Number
DC2080-SXL BUY 6S
Number of Dividers
1
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)

Description

Divider, Color Black, Compatible Manufacturer Model Number DC2080-SXL BUY 6S, Electrostatic Discharge Electrostatic Discharge Conductive, For Bin Width 9 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 7 3/8 in, Overall Length 9 5/8 in, Overall Width Not Applicable, Compatible Grainger Part Number 9LUX3, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.