Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Divider, Gray, 9 5/8 in L, 6 7/8 in H

  • Mfr # DV1070. Grey

  • Zoro # G4071234


product price: $3.15
/ea

Key Features

Overall Length
9 5/8 in
Thickness
1/8 in
Material
Plastic
Color
Gray
ESD Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV1070. Grey
Zoro #
G4071234
UPC #
014239130452
Country of Origin
United States

Dimensions

Overall Length
9 5/8 in
Overall Height
6 7/8 in
Thickness
1/8 in
For Bin Width
9 1/4 in
Material Thickness
1/8 in

Details

Material
Plastic
Color
Gray
Item
Divider
ESD Conductive
No
For Use With
Mfr. No. DC2070
Divider Direction
Side to Side
Product Type
Divider
Electrostatic Discharge
No
For Container Type
Compartmented Box
Number of Dividers
1
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC2070, NDC2080
Divider Color
Gray

Description

Divider, Color Gray, Compatible Manufacturer Model Number DC2070, NDC2080, Electrostatic Discharge Not Electrostatic Discharge Conductive, For Bin Width 9 1/4 in, Material Plastic, Number of Dividers 1, Overall Height 6 3/8 in, Overall Length 9 5/8 in, Overall Width Not Applicable, Divider Direction Short Side, For Container Type Compartmented Box, Material Thickness 1/8 in, Product Type Divider

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.