Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic ESD Conductive Stack & Hang Bin, Black, 3 1/2 in L, 2 in H

  • Mfr # PB10-FXL

  • Zoro # G3021089


product price: $6.75
/ea

Key Features

Overall Length
3 1/2 in
Overall Height
2 in
Overall Width
4 in
Material
Plastic
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB10-FXL
Zoro #
G3021089
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Overall Height
2 in
Overall Width
4 in
Hopper Height
3 in
Outside Length
3 1/2 in
Inside Height
2 in
Outside Width
4 in
Outside Height
2 in
Inside Length
3 in
Inside Width
3 1/2 in

Details

Material
Plastic
Color
Black
Item
ESD Conductive Stack & Hang Bin
ESD Conductive
Yes
Weight Capacity
15 lb
Maximum Operating Temperature
120 Degrees F
Electrostatic Discharge
Yes
Mobility
Stationary
Nestable
No
Stackable
Yes
Hangable
Yes
Hopper Style
Una Sola Cara
Number of Long Divider Slots
0
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Number of Short Divider Slots
0
Number of Divider Slots
0
Includes Label Holder
Label Holder Included
No. of Divider Slots Short
0
Includes Dividers
Dividers Not Included
No. of Divider Slots Long
0
Surface Resistivity
Less than 1.00 x 10¿ ohm/sq

Description

ESD Conductive Stack and Hang Bin, Color Black, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Overall Height 2 in, Overall Length 3 1/2 in, Overall Width 4 in, Stackable Stacking Capable, Weight Capacity 15 lb, Mobility Stationary, Nestable Not Nesting Capable, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.