Plastic Lid, Black, 10 7/8 in L, 5 in H
Mfr # CDC1040-MXL
Zoro # G4012854
product price: $7.75
/eaKey Features
Overall Length
10 7/8 in
Overall Height
5 in
Overall Width
5 in
Thickness
1 1/4 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC1040-MXL
Zoro #
G4012854
UPC #
014239130919
Country of Origin
United States
Dimensions
Overall Length
10 7/8 in
Overall Height
5 in
Overall Width
5 in
Thickness
1 1/4 in
Details
Material
Plastic
Color
Black
Item
Lid
ESD Conductive
Yes
For Use With
Mfr. No. DC1025XL, DC1035XL; DC1050XL, Grainger No. 2TB28, 8APE2, 8PGG0
Shape
Rectangular
For Container Type
Divider Box
NSF Certified
Not NSF Certified
Lid Type
Snap-On
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Compatible Manufacturer Model Number
DC1025XL, DC1035XL; DC1050XL
Standards
ESD SAFE
UN Rating Liquids
Not Rated
UN Rating Solids
Not Rated
Description
Lid, Color Black, Compatible Grainger Part Number 2TB28, 8APE2, 8PGG0, Compatible Manufacturer Model Number DC1025XL, DC1035XL; DC1050XL, Material Plastic, Overall Diameter Not Applicable, Overall Length 10 7/8 in, Overall Width 5 in, Shape Rectangular, Standards ESD SAFE, For Container Type Divider Box, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.