Plastic Lid, Black, 16 7/8 in L, 11 1/4 in H
Mfr # CDC2040-MXL
Zoro # G4056613
product price: $11.69
/eaKey Features
Overall Length
16 7/8 in
Overall Height
11 1/4 in
Overall Width
11 1/4 in
Thickness
1 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDC2040-MXL
Zoro #
G4056613
UPC #
014239130964
Country of Origin
United States
Dimensions
Overall Length
16 7/8 in
Overall Height
11 1/4 in
Overall Width
11 1/4 in
Thickness
1 in
Details
Material
Plastic
Color
Black
Item
Lid
ESD Conductive
Yes
For Use With
Mfr. No. 8APE4, Grainger No. 2TB29, 8APE3, 8ECF8, 9LUX3
Shape
Rectangular
NSF Certified
Not NSF Certified
Lid Type
Snap-On
For Container Type
Divider Box
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
ESD SAFE
Compatible Manufacturer Model Number
DC2025XL, DC2035XL, DC2050XL, DC2060XL, DC2070XL, DC2080XL
UN Rating Solids
Not Rated
UN Rating Liquids
Not Rated
Description
Lid, Color Black, Compatible Grainger Part Number 2TB29, 8APE3, 8ECF8, 9LUX3, Compatible Manufacturer Model Number DC2025XL, DC2035XL, DC2050XL, DC2060XL, DC2070XL, DC2080XL, Material Plastic, Overall Diameter Not Applicable, Overall Length 16 7/8 in, Overall Width 11 1/4 in, Shape Rectangular, Standards ESD SAFE, For Container Type Divider Box, Lid Type Snap-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.