Polyethylene, Divider Box, Black, 10 3/4 in L, 3 1/2 in H

  • Mfr # DC1035-SXL BUY 16S

  • Zoro # G3888613


product price: $23.29
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
10 3/4 in
Overall Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1035-SXL BUY 16S
Zoro #
G3888613
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 3/8 in
Overall Height
3 1/2 in
Inside Length
9 1/4 in
Inside Height
3 7/16 in
Inside Width
6 5/8 in
Outside Height
3 1/2 in
Bottom Outside Width
7 1/4 in
Bottom Inside Width
8 3/8 in
Top Inside Width
6 5/8 in
Bottom Inside Length
9 1/4 in
Bottom Outside Length
9 3/4 in
Top Inside Length
9 1/4 in

Details

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
0.11 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DH1000, CDC1000XL, CDC1040XL
Shape
Rectangular
Weight Capacity
40 lb
Electrostatic Discharge
Yes
Series
1000
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Resistant To
Alkaline Solutions, Weak Acids
Use Lid Number
Mfr. No. CDC1000XL, CDC1040XL
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
7
No. of Divider Slots Short
7
Number of Long Divider Slots
5
Includes Lid
Lid Not Included
Standards
ESD
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
225 Degrees F
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 3 1/2 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.1 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products