Zoro Homepage

Polyethylene, Divider Box, Black, 10 3/4 in L, 5 in H

  • Mfr # DC1050-SXL

  • Zoro # G4160292


product price: $19.35
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
10 3/4 in
Overall Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1050-SXL
Zoro #
G4160292
UPC #
014239131084
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 3/8 in
Overall Height
5 in
Inside Width
6 5/8 in
Inside Length
9 3/8 in
Inside Height
4 15/16 in
Bottom Outside Length
9 3/4 in
Top Inside Length
9 1/4 in
Top Inside Width
6 5/8 in
Bottom Outside Width
7 1/4 in
Outside Height
5 in
Bottom Inside Length
9 1/8 in
Bottom Inside Width
6 3/8 in

Details

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
0.16 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DH1000, CDC1040
Shape
Rectangular
Electrostatic Discharge
Yes
Weight Capacity
40 lb
Series
1000
Use Lid Number
Mfr. No. CDC1040
Resistant To
Alkaline Solutions, Weak Acids
Maximum Operating Temperature
225 Degrees F
Number of Short Divider Slots
7
Includes Lid
Lid Not Included
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
No. of Divider Slots Short
7
Minimum Operating Temperature
40 Degrees F
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
5
Standards
ESD
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 5 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.