Zoro Homepage

Polyethylene, Divider Box, Black, 16 1/2 in L, 3 1/2 in H

  • Mfr # DC2035-XL

  • Zoro # G4093451


product price: $18.99
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
16 1/2 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC2035-XL
Zoro #
G4093451
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Overall Width
11 in
Overall Height
3 1/2 in
Inside Length
14 7/8 in
Inside Width
9 1/4 in
Inside Height
3 7/16 in
Bottom Outside Width
9 7/8 in
Outside Height
3 1/2 in
Bottom Inside Width
9 1/8 in
Top Inside Width
9 1/4 in
Bottom Outside Length
15 1/2 in
Top Inside Length
14 3/4 in
Bottom Inside Length
14 3/4 in

Details

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
0.24 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DH2000, CDC2000XL, CDC2040XL
Shape
Rectangular
Weight Capacity
40 lb
Electrostatic Discharge
Yes
Series
2000
Use Lid Number
Mfr. No. CDC2000XL, CDC2040XL
Resistant To
Alkaline Solutions, Weak Acids
Number of Long Divider Slots
7
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
ESD
Number of Short Divider Slots
11
No. of Divider Slots Short
11
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
40 Degrees F
Includes Lid
Lid Not Included
Includes Dividers
Dividers Not Included
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 7, Number of Short Divider Slots 11, Overall Height 3 1/2 in, Overall Length 16 1/2 in, Overall Width 10 7/8 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.