Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, Divider Box, Black, 22 3/8 in L, 12 in H

  • Mfr # DC3120-SXL BUY 3S

  • Zoro # G4130341


product price: $68.09
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
22 3/8 in
Overall Width
17 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3120-SXL BUY 3S
Zoro #
G4130341
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22 3/8 in
Overall Width
17 7/16 in
Overall Height
12 in
Inside Height
11 15/16 in
Inside Width
15 3/8 in
Inside Length
20 3/8 in
Bottom Inside Width
15 1/2 in
Top Inside Length
20 1/8 in
Bottom Outside Length
20 7/8 in
Bottom Outside Width
15 7/8 in
Top Inside Width
15 1/8 in
Outside Height
12 in
Bottom Inside Length
20 1/8 in

Details

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
2 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DH3000, CDC3000XL, CDC3040XL
Shape
Rectangular
Electrostatic Discharge
Yes
Weight Capacity
40 lb
Series
3000
Resistant To
Alkaline Solutions, Weak Acids
Use Lid Number
Mfr. No. CDC3000XL, CDC3040XL
Minimum Operating Temperature
40 Degrees F
Includes Lid
Lid Not Included
No. of Divider Slots Short
15
Includes Dividers
Dividers Not Included
Standards
ESD
Number of Long Divider Slots
11
Number of Short Divider Slots
15
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Maximum Operating Temperature
225 Degrees F
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 12 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 2 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.