Zoro Homepage

Polyethylene, Divider Box, Black, 22 3/8 in L, 5 in H

  • Mfr # DC3050 XL

  • Zoro # G8542502


product price: $46.75
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
22 3/8 in
Overall Width
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3050 XL
Zoro #
G8542502
UPC #
014239131282
Country of Origin
United States

Dimensions

Overall Length
22 3/8 in
Overall Width
17 1/2 in
Overall Height
5 in
Inside Length
20 in
Inside Height
5 in
Inside Width
15 in
Top Inside Width
15 1/4 in
Outside Height
5 in
Bottom Outside Length
20 7/8 in
Bottom Outside Width
15 7/8 in
Top Inside Length
20 1/4 in
Bottom Inside Width
15 1/8 in
Bottom Inside Length
20 1/8 in

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 5 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity Less than 1 x 10¿ ohm/sq, Volume Capacity 0.8 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.