Polyethylene, Divider Box, Black, 22 3/8 in L, 6 in H
Mfr # DC3060-SXL BUY 4S
Zoro # G4015207
product price: $46.29
/eaKey Features
Color
Black
Load Capacity
40 lb
Material
Polyethylene
Overall Length
22 3/8 in
Overall Width
17 7/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC3060-SXL BUY 4S
Zoro #
G4015207
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
22 3/8 in
Overall Width
17 7/16 in
Overall Height
6 in
Inside Length
20 3/8 in
Inside Height
5 15/16 in
Inside Width
15 3/8 in
Bottom Inside Length
20 1/8 in
Bottom Outside Length
20 7/8 in
Top Inside Length
20 1/4 in
Outside Height
6 in
Bottom Inside Width
15 1/8 in
Bottom Outside Width
15 7/8 in
Top Inside Width
15 1/4 in
Description
Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 11, Number of Short Divider Slots 15, Overall Height 6 in, Overall Length 22 3/8 in, Overall Width 17 3/8 in, Surface Resistivity Less than 1 x 10¿ ohm/sq, Volume Capacity 1 cu ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.