Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyethylene, Divider Box, Blue, 10 3/4 in L, 2 1/2 in H

  • Mfr # DC1025 Blue

  • Zoro # G3585592


product price: $7.99
/ea

Key Features

Load Capacity
40 lb
Material
Polyethylene
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1025 Blue
Zoro #
G3585592
UPC #
014239130193
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
Inside Width
6 1/2 in
Inside Height
2 1/2 in
Inside Length
9 1/4 in
Top Inside Length
9 1/4 in
Bottom Outside Width
7 1/4 in
Bottom Inside Length
9 1/8 in
Bottom Inside Width
6 1/2 in
Bottom Outside Length
9 3/4 in
Outside Height
2 1/2 in
Top Inside Width
6 5/8 in

Details

Color
Blue
Load Capacity
40 lb
Material
Polyethylene
Item
Divider Box
Volume Capacity
0.07 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DV0825, DV1025, DH1000, CDC1020, CDC1040
Shape
Rectangular
Electrostatic Discharge
Yes
Weight Capacity
40 lb
Series
1000
Maximum Operating Temperature
230 Degrees F
No. of Divider Slots Short
7
Minimum Operating Temperature
-50 Degrees F
Includes Dividers
Dividers Not Included
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Standards
ESD
Resistant To
Chemicals, Oil, Solvents, Water
Includes Lid
Lid Not Included
Use Lid Number
Mfr. No. CDC1020, CDC1040
Number of Long Divider Slots
5
Number of Short Divider Slots
7

Description

Divider Box, Color Blue, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 2 1/2 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Volume Capacity 0.1 cu ft, Weight Capacity 40 lb, Bottom Inside Length 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.