Zoro Homepage

Polyethylene, Divider Box, Gray, 10 3/4 in L, 2 1/2 in H

  • Mfr # DC1025 Grey

  • Zoro # G3585583


product price: $7.99
/ea

Key Features

Load Capacity
40 lb
Material
Polyethylene
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1025 Grey
Zoro #
G3585583
UPC #
014239130186
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
Inside Height
2 1/2 in
Inside Width
6 1/2 in
Inside Length
9 1/4 in
Bottom Outside Width
7 1/4 in
Outside Height
2 1/2 in
Bottom Inside Width
6 1/2 in
Top Inside Length
9 1/4 in
Bottom Outside Length
9 3/4 in
Bottom Inside Length
9 1/8 in
Top Inside Width
6 5/8 in

Description

Divider Box, Color Gray, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 2 1/2 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Volume Capacity 0.1 cu ft, Weight Capacity 40 lb, Bottom Inside Length 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.