Zoro Homepage

Polyethylene, Divider Box, Red, 10 3/4 in L, 2 1/2 in H

  • Mfr # DC1025 Red

  • Zoro # G3585617


product price: $7.99
/ea

Key Features

Load Capacity
40 lb
Material
Polyethylene
Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1025 Red
Zoro #
G3585617
UPC #
014239130209
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 1/4 in
Overall Height
2 1/2 in
Inside Length
9 1/4 in
Inside Width
6 1/2 in
Inside Height
2 1/2 in
Bottom Outside Length
9 3/4 in
Bottom Inside Width
6 1/2 in
Bottom Inside Length
9 1/8 in
Outside Height
2 1/2 in
Bottom Outside Width
7 1/4 in
Top Inside Width
6 5/8 in
Top Inside Length
9 1/4 in

Description

Divider Box, Color Red, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 2 1/2 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Volume Capacity 0.1 cu ft, Weight Capacity 40 lb, Bottom Inside Length 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.