Zoro Homepage

Polypropylene, Divider Box, Black, 10 3/4 in L, 2 1/2 in H

  • Mfr # DC1025 XL

  • Zoro # G8542834


product price: $10.99
/ea

Key Features

Color
Black
Load Capacity
40 lb
Material
Polypropylene
Overall Length
10 3/4 in
Overall Width
8 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC1025 XL
Zoro #
G8542834
UPC #
014239131046
Country of Origin
United States

Dimensions

Overall Length
10 3/4 in
Overall Width
8 3/8 in
Overall Height
2 1/2 in
Inside Height
2 1/2 in
Inside Width
6 1/2 in
Inside Length
9 1/4 in
Bottom Outside Length
9 3/4 in
Bottom Outside Width
7 1/4 in
Bottom Inside Length
9 1/8 in
Bottom Inside Width
6 1/2 in
Outside Height
2 1/2 in
Top Inside Width
6 5/8 in
Top Inside Length
9 1/4 in

Details

Color
Black
Load Capacity
40 lb
Material
Polypropylene
Item
Divider Box
Volume Capacity
0.07 cu ft
Nestable
No
ESD Conductive
Yes
For Use With
Mfr. No. DV0825 XL, DV1025 XL, DH1000, CDC1000XL, CDC1040XL
Shape
Rectangular
Electrostatic Discharge
Yes
Weight Capacity
40 lb
Series
1000
Maximum Operating Temperature
225 Degrees F
Includes Dividers
Dividers Not Included
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Resistant To
Alkaline Solutions, Weak Acids
Standards
ESD
Use Lid Number
Mfr. No. CDC1000XL, CDC1040XL
Minimum Operating Temperature
40 Degrees F
Number of Long Divider Slots
5
No. of Divider Slots Short
7
Number of Short Divider Slots
7
Includes Lid
Lid Not Included
Surface Resistivity
Less than 1 x 10¿ ohm/sq

Description

Divider Box, Color Black, Divider Color Not Applicable, Electrostatic Discharge Electrostatic Discharge Conductive, Includes Dividers Dividers Not Included, Includes Lid Lid Not Included, Material Plastic, Nestable Not Nesting Capable, Number of Dividers Not Applicable, Number of Long Divider Slots 5, Number of Short Divider Slots 7, Overall Height 2 1/2 in, Overall Length 10 3/4 in, Overall Width 8 1/4 in, Surface Resistivity Less than 1 x 10� ohm/sq, Volume Capacity 0.1 cu ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.