Stack and Nest Bin, Fiberglass Reinforced Polyester, 14 7/8 in W, 5 1/8 in H, 24 3/8 in L, Red (Discontinued)
- Mfr # SN2214-5PSM RED
- Zoro # G5474655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SN2214-5PSM RED
Zoro #
G5474655
UPC #
014239151273
Country of Origin
United States
Dimensions
Overall L x W x H
24 3/8 in L x 14 7/8 in W x 5 1/8 in H
Overall Length
24 3/8 in
Overall Width
14 7/8 in
Overall Height
5 1/8 in
Inside Height
4 5/8 in
Inside Length
21 11/16 in
Inside Width
14 in
Width
14 7/8 in
Length
24 3/8 in
Height
5 1/8 in
Outside Height
5 1/8 in
Outside Length
24 5/16 in
Overall Width Range
14 to 18 in
Outside Width
14 13/16 in
Overall WxH
14 7/8 in x 5 1/8 in
Overall Height Range
Shorter than 8 in
Overall LxWxH
24 3/8 in x 14 7/8 in x 5 1/8 in
Overall Length Range
22 to 28 in
Description
Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Yes, Overall Height 5 1/8 in, Overall Length 24 3/8 in, Overall Width 14 7/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 5.2 gal, Weight Capacity 500 lb, Bottom Inside Length 21 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.