Stack & Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 6 1/8 in H, 25 5/16 in L, Red (Discontinued)
- Mfr # SN2217-6PSM RED
- Zoro # G5474691
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SN2217-6PSM RED
Zoro #
G5474691
UPC #
014239151587
Country of Origin
United States
Dimensions
Overall L x W x H
25 3/8 in L x 18 1/8 in W x 6 1/8 in H
Overall Length
25 5/16 in
Overall Width
18 1/8 in
Overall Height
6 1/8 in
Inside Length
21 3/8 in
Inside Width
18 1/8 in
Inside Height
5 5/8 in
Length
25 3/8 in
Height
6 1/8 in
Width
18 1/8 in
Overall LxWxH
25 3/8 in x 18 1/8 in x 6 1/8 in
Outside Length
25 5/16 in
Outside Height
6 1/8 in
Outside Width
18 1/8 in
Overall Width Range
Wider than 18 in
Overall Length Range
22 to 28 in
Overall WxH
18 1/8 in x 6 1/8 in
Overall Height Range
Shorter than 8 in
Description
Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Yes, Overall Height 6 1/8 in, Overall Length 25 3/8 in, Overall Width 18 1/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 67.1 gal, Weight Capacity 500 lb, Bottom Inside Length 21 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.