This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Red SN2419-14

Stack & Nest Bin, Fiberglass Reinforced Polyester, 19 7/8 in W, 14 1/8 in H, 27 1/2 in L, Red (Discontinued)

  • Mfr # SN2419-14
  • Zoro # G3853805
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2419-14
Zoro #
G3853805
UPC #
014239151679
Country of Origin
United States

Dimensions

Overall L x W x H
27 1/2 in L x 19 7/8 in W x 14 1/8 in H
Overall Length
27 1/2 in
Overall Width
19 7/8 in
Overall Height
14 1/8 in
Inside Height
13 5/8 in
Inside Width
18 7/8 in
Inside Length
23 1/8 in
Height
14 1/8 in
Width
19 7/8 in
Length
27 1/2 in
Overall LxWxH
27 1/2 in x 19 7/8 in x 14 1/8 in
Outside Width
19 7/8 in
Outside Height
14 1/8 in
Overall Height Range
Taller than 12 in
Overall WxH
19 7/8 in x 14 1/8 in
Outside Length
27 1/2 in
Overall Width Range
Wider than 18 in
Overall Length Range
22 to 28 in

Details

Color
Red
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
3.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2419-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN2419
Weight Capacity
500 lb
Volume Capacity Range
More than 20 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Yes, Overall Height 14 1/8 in, Overall Length 27 1/2 in, Overall Width 19 7/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 22.4 gal, Weight Capacity 500 lb, Bottom Inside Length 20 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.