
Solid Straight Wall Storage Container, 16 in L x 15 in W x 7-1/2 in H, Gray
Mfr # NSO1615-7-GY
Zoro # G802571712
product price: $60.99
/eaKey Features
Overall Height
7-1/2 in
Overall Length
16 in
Overall Width
15 in
Type
Solid
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSO1615-7-GY
Zoro #
G802571712
UPC #
14239005347
Country of Origin
United States
Dimensions
Overall Height
7-1/2 in
Overall Length
16 in
Overall Width
15 in
Overall L x W x H
16 in L x 15 in W x 7-1/2 in H
Details
Type
Solid
Color
Gray
Item
Straight Wall Storage Container
Description
ORBIS STAKPAK MODULAR STRAIGHT WALL CONTAINER, 16"L X 15"W X 7-1/2"H, GRAY THE STAKPAK SYSTEM OFFERS MORE THAN 20 STRAIGHT-WALL MODULAR CONTAINERS WITH ADVANCED FEATURES TO OPTIMIZE YOUR REUSABLE PACKAGING SYSTEM. THE STAKPAK CONTAINER SYSTEM IS DESIGNED FOR JUST-IN-TIME APPLICATIONS WHERE THE SAME CONTAINERS ARE USED FOR SIPPING, STORAGE AND WORK-IN-PROCESS. STAKPAKS ARE COMPATIBLE WITH A WIDE VARIETY OF AIAG PALLETS, TOP CAPS, AND SEAT BELT SYSTEMS. REINFORCED EXTENAL RIBBING ADDS MAXIMUM STACKING STRENGTH. MOLDEN-IN CONTINUOUS BUMPER KEEPS DIRT AND DUST FROM CONTAMINATING PRODUCTS. DRAIN HOLES IN BUMPER AND HANDLES ENSURE EASY CLEANING AND DRAINING. SMOOTH, STRAIGHT INTERIOR WALLS OFFER MAXIMUM CUBE UTILIZATION AND EASY INTERFACE WITH CUSTOM INTERIOR DUNNAGE. TEXTURED BOTTOM, FINGERTIP HANDLES ON ADJACENT SIDES. 16"X15"X7" FOOTPRINT. AVAILABLE COLORS: GREEN, GREY OR BLUE. PRODUCT CLEARANCE: 6-13/16".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.