Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 11 3/8 in W, 9 in H, 24 1/8 in L, Blue SN2010-9 Blue

Stack & Nest Bin, Fiberglass Reinforced Polyester, 11 3/8 in W, 9 in H, 24 1/8 in L, Blue (Discontinued)

  • Mfr # SN2010-9 Blue
  • Zoro # G4443957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SN2010-9 Blue
Zoro #
G4443957
UPC #
-
Country of Origin
United States

Dimensions

Overall L x W x H
24 1/8 in L x 11 3/8 in W x 9 in H
Overall Length
24 1/8 in
Overall Width
11 3/8 in
Overall Height
9 in
Inside Width
10 5/8 in
Inside Length
20 in
Inside Height
8 1/2 in
Length
24 1/8 in
Height
9 in
Width
11 3/8 in
Overall LxWxH
24 1/8 in x 11 3/8 in x 9 in
Overall Width Range
Narrower than 14 in
Outside Height
9 in
Overall Length Range
22 to 28 in
Overall WxH
11 3/8 in x 9 in
Outside Width
11 3/8 in
Outside Length
24 1/8 in
Overall Height Range
8 to 12 in

Details

Color
Blue
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
1.0 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2010-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Series
SN2010
Weight Capacity
500 lb
Volume Capacity Range
Less than 10 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Blue, Nestable Yes, Overall Height 9 in, Overall Length 24 1/8 in, Overall Width 11 3/8 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 7.5 gal, Weight Capacity 500 lb, Bottom Inside Length 19 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.