This item is Discontinued.

Lewisbins Stack & Nest Bin, Fiberglass Reinforced Polyester, 14 13/16 in W, 8 in H, 24 5/16 in L, Red SN2214-8P RED

Stack & Nest Bin, Fiberglass Reinforced Polyester, 14 13/16 in W, 8 in H, 24 5/16 in L, Red (Discontinued)

  • Mfr # SN2214-8P RED
  • Zoro # G3853753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2214-8P RED
Zoro #
G3853753
UPC #
014239151372
Country of Origin
United States

Dimensions

Overall L x W x H
24 1/4 in L x 14 3/4 in W x 8 in H
Overall Length
24 5/16 in
Overall Width
14 13/16 in
Overall Height
8 in
Inside Height
7 1/2 in
Inside Width
13 7/8 in
Inside Length
21 1/2 in
Height
8 in
Length
24 1/4 in
Width
14 3/4 in
Overall LxWxH
24 1/4 in x 14 3/4 in x 8 in
Outside Height
8 in
Overall Width Range
14 to 18 in
Overall Length Range
22 to 28 in
Overall Height Range
8 to 12 in
Outside Width
14 13/16 in
Overall WxH
14 3/4 in x 8 in
Outside Length
24 5/16 in

Details

Color
Red
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack & Nest Bin
Volume Capacity
1.1 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2214-1
Shape
Rectangular
Stacking Capacity
3,000 lb
Weight Capacity
500 lb
Series
SN2214
Volume Capacity Range
Less than 10 gal

Description

Stack and Nest Container, Container Wall Type Solid, Includes Lid No, Material Fiberglass Reinforced Polyester, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -60 Degrees F, Body Color Red, Nestable Yes, Overall Height 8 in, Overall Length 24 1/4 in, Overall Width 14 3/4 in, Resistant To Chemicals, Moisture, Oils, Solvents, Stackable Yes, Stacking Capacity 3,000 lb, Volume Capacity 8.2 gal, Weight Capacity 500 lb, Bottom Inside Length 21 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.