Zoro Homepage

Stack & Nest Lid For Storage Container, 48 in L x 40 in W, Black

  • Mfr # CGP4048BLACK

  • Zoro # G802570876


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Overall Width
40 in
Type
Stack & Nest
Color
Black
Overall L x W x H
48 in L x 40 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGP4048BLACK
Zoro #
G802570876
UPC #
14239000298
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Width
40 in
Overall L x W x H
48 in L x 40 in W

Details

Type
Stack & Nest
Color
Black
Item
Lid For Storage Container

Description

ORBIS FOLDING BULK SHIPPING CONTAINERS LID STRUCTURALLY REINFORCED FOAM MOLDED HIGH DENSITY POLYETHYLENE RESISTS RUST, ODORS AND MOISTURE. ALLOWS POSITIVE STACKING TO REDUCE FLOOR SPACE. PROTECTS CONTENTS OF CONTAINERS WHEN IN USE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.