Stack & Nest Pallet Storage Container, 23-5/8 in L x 15-3/4 in W x 14-1/4 in H, Gray
Mfr # GS6040-36
Zoro # G902571988
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Overall Height
14-1/4 in
Overall Length
23-5/8 in
Overall Width
15-3/4 in
Type
Stack & Nest
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GS6040-36
Zoro #
G902571988
UPC #
14239000540
Country of Origin
United States
Dimensions
Overall Height
14-1/4 in
Overall Length
23-5/8 in
Overall Width
15-3/4 in
Overall L x W x H
23-5/8 in L x 15-3/4 in W x 14-1/4 in H
Details
Type
Stack & Nest
Color
Gray
Item
Pallet Storage Container
Description
NEST AND STACK PALLET CONTAINER SYSTEMS PLASTIC CONTAINERS FEATURE AN INTEGRATED SYSTEM OF 180° STACK AND NESTING FOR COMPACT STORAGE AND TRANSPORT. GRAY PLASTIC CONTAINERS ARE CREATED SPECIFICALLY FOR 40 X 48 PALLETS. IDEAL FOR USE IN GENERAL MANUFACTURING, WORK-IN-PROCESS HANDLING, GENERAL MERCHANDISE DISTRIBUTION, FOOD DISTRIBUTION, AGRICULTURAL HARVESTING AND MECHANICAL PARTS WASHING. SOLID WALLS AND SIDES FOR A LEAK-PROOF INTERIOR THAT IS EASY TO CLEAN. LABEL AREAS FOR CONTENT IDENTIFICATION. ALLOWS 180° NESTING WHEN EMPTY FOR COMPACT STORAGE. HANDLES FOR EASY LIFTING. MEASURES 23-5/8"L X 15-3/4"W FOOTPRINT.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.