Storage Tote, 19-1/2 in L x 13 in W x 12-3/8 in H, Blue, Polyethylene, 5 PK
- Mfr # SN2013-12QBL
- Zoro # G806382703
product price:Â
$
51.35
/pk of 5, $10.27/ea
Key Features
Overall Height
12-3/8 in
Overall Length
19-1/2 in
Overall Width
13 in
Material
Polyethylene
Overall L x W x H
19-1/2 in L x 13 in W x 12-3/8 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SN2013-12QBL
- Zoro #
- G806382703
- UPC #
- 14239170267
- Country of Origin
- United States
- Material
- Polyethylene
- Color
- Blue
- Item
- Storage Tote
Dimensions
- Overall Height
- 12-3/8 in
- Overall Length
- 19-1/2 in
- Overall Width
- 13 in
- Overall L x W x H
- 19-1/2 in L x 13 in W x 12-3/8 in H
Description
LEWISBINS POLYLEWTON POLYETHYLENE TOTE - 19-1/2 X13X12-3/8 - BLUE THESE WELL-BUILT LEWISBINS+ POLYLEWTON POLYETHYLENE TOTES OFFER PLENTY OF SERVICE, EASY CLEANING, STACKING AND NESTING SPACE. LINEAR POLYETHYLENE IS RESISTANT TO SHRINKAGE, WARPAGE, AND AMAZINGLY SERVICEABLE EVEN IN COLD WEATHER. STACK AND NEST . GRAY AND BLUE PANS CAN BE USED IN DIRECT CONTACT WITH-THEY ARE TOTALLY CLEANABLE. MATERIALS HAVE BEEN APPROVED TO MEET FDA STANDARDS. STACKS WHEN FULL, AND NESTS WHEN EMPTY AT AN ALTERNATING 180 DEGREE POSITION. ORDER IN QUANTITIES OF 5, PRICED EACH. APPROPRIATE FOR LEAN MANUFACTURING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.