This item is Discontinued.

Lewisbins Stack and Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 10 1/8 in H, 25 1/4 in L, Yellow SN2217-10

Stack and Nest Bin, Fiberglass Reinforced Polyester, 18 1/8 in W, 10 1/8 in H, 25 1/4 in L, Yellow (Discontinued)

  • Mfr # SN2217-10
  • Zoro # G4444054
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SN2217-10
Zoro #
G4444054
UPC #
014239151495
Country of Origin
United States

Dimensions

Overall L x W x H
25 1/4 in L x 18 1/8 in W x 10 1/8 in H
Overall Length
25 1/4 in
Overall Width
18 1/8 in
Overall Height
10 1/8 in
Inside Height
9 5/8 in
Inside Length
22 13/16 in
Inside Width
17 5/16 in
Length
25 1/4 in
Width
18 1/8 in
Height
10 1/8 in
Overall LxWxH
25 1/4 in x 18 1/8 in x 10 1/8 in
Overall WxH
18 1/8 in x 10 1/8 in
Overall Length Range
22 to 28 in
Overall Width Range
Wider than 18 in
Outside Length
25 5/16 in
Overall Height Range
8 to 12 in
Outside Width
18 1/8 in
Outside Height
10 1/8 in

Details

Color
Yellow
Load Capacity
500 lb
Material
Fiberglass Reinforced Polyester
Stackable
Yes
Item
Stack and Nest Bin
Volume Capacity
1.8 cu ft
Nestable
Yes
For Use With
Mfr. No. CSN2217-1
Shape
Rectangle
Stacking Capacity
3,000 lb
Series
SN2217
Weight Capacity
500 lb
Volume Capacity Range
10 to 20 gal

Description

The LEWISBINS - SN2217-10 Stack and Nest Bin is a rectangular storage solution designed for holding substantial weight and volume. With an overall size of 25 1/4 in length, 18 1/8 in width, and a height of 10 1/8 inches, it provides ample space for your storage needs. The inside dimensions are also generous at an inside length of 22 13/16 in and width of 17 5/16 in. This bin can comfortably accommodate items within the volume capacity range of between ten to twenty gallons.
This stackable and nestable bin is constructed from fiberglass reinforced polyester material that contributes to its impressive load capacity of up to five hundred pounds. Its robust construction allows stacking with a cumulative weight capacity reaching up to three thousand pounds. It comes in a conspicuous yellow color which adds visibility when placed among other items.
In terms of compatibility, this bin has been built for use with Manufacturer No.CSN2217-1. The series SN2217 offers uniformity if used together with similar models allowing seamless integration into existing systems or setups. As such, the LEWISBINS - SN2217-10 Stack and Nest Bin presents itself as a reliable option for businesses seeking durable, high-capacity storage solutions.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.