This item is Discontinued.

Lewmar Delta Anchor Galvanized Steel 35Lbs 57416

Delta Anchor Galvanized Steel 35Lbs (Discontinued)

  • Mfr # 57416
  • Zoro # G507682836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57416
Zoro #
G507682836
UPC #
743683314605
Country of Origin
Unknown

Description

Delta Anchor Galvanized 35lb Its unique shank profile and ballasted tip make the Delta anchor selflaunching The low center of gravity and selfrighting geometry ensure that the Delta anchor will be set immediately Consistent and reliable in performance, the Delta anchor has Lloyd's Register General Approval of an Anchor Design as a High Holding Power anchor and is specified as the primary anchor used by numerous National Lifeboat organizations All Delta anchors are guaranteed for life against breakage Features Selflaunching Lloyd's Register Type Approval Guaranteed for life against Breakage Technical Specifications Material Manganese steel Recommended Chain Size 516 Weight 35lb 16kg In the Box Anchor Instruction manual Sold as an Individual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.