Pro Fish 1000 Horizonatl Free Fall Anchor Windlass
- Mfr # 2020201161
- Zoro # G424011757
product price:Â
$
1,824.99
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
5 in
Length
7 in
Boat Length Range
30'-42'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2020201161
- Zoro #
- G424011757
- UPC #
- 743683326677
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 10 in
- Width
- 5 in
- Length
- 7 in
- Boat Length Range
- 30'-42'
Description
All the features of the Pro-Series with Automatic Freefall.100% 316 stainless steel case. 12V motor provides fast line speedManual recovery with a standard 1/2" socket ratchet.DIY ready kit includes: Windlass, base gasket seal, fast mounting studs, installation wrench, circuit breaker, dual-direction solenoid and rocker switch. 1000: Rope size: 9/16" - 5/8" 3 strand and 8 plait (5/8" only). Chain size: 5/16" G4. Motor power: 700 watts. Includes circuit breaker and toggle switch.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.