This item is Discontinued.

Lews Laser MG Speed Spool IM6 Combo 6ft 10in LSG1SHAMG610MH

Laser MG Speed Spool IM6 Combo 6ft 10in (Discontinued)

  • Mfr # LSG1SHAMG610MH
  • Zoro # G400915284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSG1SHAMG610MH
Zoro #
G400915284
UPC #
849004029958
Country of Origin
Unknown

Description

The 8-ball bearing Laser MG baitcast reel features a one-piece lightweight graphite frame and sideplates. The palming sideplate is quick and easy to remove for immediate access to the spool. The reel’s brass main gear and crankshaft are high strength solid brass. A durable Rulon drag system delivers up to 15 lbs. of drag power with adjustments made easily using the bowed graphite star located next to the handle. The rod features Lew’s proprietary skeletal graphite reel seat to keep the reel secure and in place without jeopardizing sensitivity. The rod’s EVA split grip handle reduces weight and makes for all-day fishing comfort. A patented “No Foul” hook keeper stays out of the way during casts and retrieves but on the ready to safely secure a hook or lure when not in use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.