This item is Discontinued.

Lexar Media, Inc Lexar LCF32GCRBNA10662 32GB Professional 1066x Compact Flash Memory Card - UDMA 7; Pack of 2 LCF32GCRBNA10662

Lexar LCF32GCRBNA10662 32GB Professional 1066x Compact Flash Memory Card - UDMA 7; Pack of 2 (Discontinued)

  • Mfr # LCF32GCRBNA10662
  • Zoro # G104053374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCF32GCRBNA10662
Zoro #
G104053374
UPC #
843367130085
Country of Origin
China

Description

The 32GB Professional 1066x CompactFlash Memory Card (UDMA 7, 2-Pack) from Lexar features a 32GB storage capacity perfect for storing large files including high-quality photos, 1080p Full-HD, 3D, and 4K video. With a 1066x speed rating, this card is capable of achieving data read speeds of up to 160 MB/s and data write speeds of up to 155 MB/s, allowing you to transfer your files via the card-to-computer transfer method via a UDMA 7-enabled card reader.

Features
  • 32GB Data Storage Capacity
  • 1066x Speed Rating
  • Max. Read Speed 160 MB/s
  • Max. Write Speed 155 MB/s
  • Min. Write Speed 65 MB/s
  • UDMA 7 Compliant
  • Pack of 2
Specifications
  • Card Type: CompactFlash Type I
  • Storage Capacity: 32 GB
  • Speed: 1066x
  • Ultra Direct Memory Access: UDMA 7 Compliant
  • Read Speed: 160 MB/s
  • Write Speed: 155 MB/s
  • Durability: Shockproof, Static Proof, Temperature Extremes
  • File System: FAT32
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.