This item is Discontinued.

Lexar Professional SILVER Series 1066x microSDXC UHS-I Card (128 GB) LMS1066128G-BNANU

Professional SILVER Series 1066x microSDXC UHS-I Card (128 GB) (Discontinued)

  • Mfr # LMS1066128G-BNANU
  • Zoro # G604985328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMS1066128G-BNANU
Zoro #
G604985328
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Designed for action cameras, drones, and Android smartphones, the Professional SILVER Series 1066x UHS-I microSDXC Memory Card from Lexar features a storage capacity of 128 GB and supports maximum read speeds of up to 160 MB/s and maximum write speeds of up to 120 MB/s. This card has also been designed with the V30 Video Speed Class rating, which guarantees minimum write speeds of at least 30 MB/s. All of this provides the speed and storage you need to capture more adventures on the go. Aside from support for UHS-I, V30, and U3, Lexar also built this card with support for the Application Performance Class 2 (A2) spec, which includes optimizations to give Android users an improved mobile experience, delivering faster mobile app performance. The A2 spec allows the card to manage random read input-output access per second (IOPS) operations so it can quickly open apps and process accompanying tasks, such as audio, graphics, saved profiles, and in-app permissions. To help increase durability, Lexar designed this card to be resistant to water, shock, vibration, x-rays, and temperature extremes. Included is a microSD to SD adapter, allowing this card to be used in SD-compatible devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.