Zoro Homepage

Wire Rope Lanyard 1/16 7x7 GAC, Loop x2

  • Mfr # 063C2C0110060

  • Zoro # G515563646


product price: $5.49
/ea

Key Features

Material
Galvanized Steel
Color
Silver
Overall Length
6 in
Lifting Capability
Not for Lifting
Working Load Limit
90 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063C2C0110060
Zoro #
G515563646
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
6 in
Cable Diameter
1/16 in
Overall Diameter
1/16 in

Details

Item
Wire Rope Lanyard
Material
Galvanized Steel
Color
Silver
Lifting Capability
Not for Lifting
Working Load Limit
90 lb
Rope Strand Classification
7 x 7
Coating
Uncoated
End Type
Loop
Core Type
IWRC

Description

Wire Rope Lanyard, Material Galvanized Steel, Core Type IWRC, Working Load Limit 90 lb, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 6 in, End Type Loop, Color Silver, Lifting Capability Not for Lifting, Coating Uncoated, Coating Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.