Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Rope Lanyard 1/16 7x7 SSAC

  • Mfr # 063C2C0550120

  • Zoro # G915563598


product price: $7.35
/ea

Key Features

Material
304 Stainless Steel
Rope Strand Classification
7 x 7
Overall Length
12 in
End Type
Loop
Lifting Capability
Not for Lifting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
063C2C0550120
Zoro #
G915563598
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
12 in
Cable Diameter
1/16 in
Overall Diameter
1/16 in

Details

Item
Wire Rope Lanyard
Material
304 Stainless Steel
Rope Strand Classification
7 x 7
End Type
Loop
Lifting Capability
Not for Lifting
Core Type
IWRC
Coating
Uncoated
Working Load Limit
90 lb
Color
Silver

Description

Wire Rope Lanyard, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 90 lb, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 12 in, End Type Loop, Color Silver, Lifting Capability Not for Lifting, Coating Uncoated, Coating Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products