Zoro Homepage

Wire Rope Lanyard 1/8 7x19 GAC

  • Mfr # 125D2C021210120

  • Zoro # G315563631


product price: $9.65
/ea

Key Features

Material
Galvanized Steel
Overall Diameter
1/8 in
Cable Diameter
1/8 in
Working Load Limit
300 lb
Core Type
IWRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125D2C021210120
Zoro #
G315563631
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Diameter
1/8 in
Cable Diameter
1/8 in
Overall Length
12 in

Details

Item
Wire Rope Lanyard
Material
Galvanized Steel
Working Load Limit
300 lb
Core Type
IWRC
Color
Silver
Rope Strand Classification
7 x 19
End Type
Loop
Lifting Capability
Not for Lifting
Coating
Uncoated

Description

Wire Rope Lanyard, Material Galvanized Steel, Core Type IWRC, Working Load Limit 300 lb, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 12 in, End Type Loop, Color Silver, Lifting Capability Not for Lifting, Coating Uncoated, Coating Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.