Zoro Homepage

Wire Rope Lanyard 1/8 7x19 GAC

  • Mfr # 125D2C021210240

  • Zoro # G315563617


product price: $9.19
/ea

Key Features

Material
Galvanized Steel
Working Load Limit
300 lb
Lifting Capability
Not for Lifting
Cable Diameter
1/8 in
Coating
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125D2C021210240
Zoro #
G315563617
UPC #
-
Country of Origin
Multiple

Dimensions

Cable Diameter
1/8 in
Overall Diameter
1/8 in
Overall Length
24 in

Details

Item
Wire Rope Lanyard
Material
Galvanized Steel
Working Load Limit
300 lb
Lifting Capability
Not for Lifting
Coating
Uncoated
Color
Silver
End Type
Loop
Core Type
IWRC
Rope Strand Classification
7 x 19

Description

Wire Rope Lanyard, Material Galvanized Steel, Core Type IWRC, Working Load Limit 300 lb, Rope Strand Classification 7 x 19, Cable Diameter 1/8 in, Overall Diameter 1/8 in, Overall Length 24 in, End Type Loop, Color Silver, Lifting Capability Not for Lifting, Coating Uncoated, Coating Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.