Shop LEXMARK
See all product information
Create Account
520G Return Program Toner Cartridge, TAA Compliant
- Mfr # 52D000G
- Zoro # G6701975
product price:Â
$
200.99
/ea
Free Shipping & Returns
Key Features
Capacity
Standard Yield
Color
Black
Yield
6000 Pages
Ink/Toner Color
Black
Max. Page Yield
6000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52D000G
- Zoro #
- G6701975
- UPC #
- 734646427289
- Country of Origin
- Mexico
- Capacity
- Standard Yield
- Item
- Toner
- Color
- Black
- Yield
- 6000 Pages
- Ink/Toner Color
- Black
- Max. Page Yield
- 6000
Description
Lexmark (520G) MS710, MS711, MS810, MS811, MS812 Return Program Toner Cartridge for US Government (6,000 Yield) (TAA Compliant Version of 52D1000). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.