Shop LEXMARK
See all product information
Create Account
520HG High Yield Return Program Toner Ctg, TAA Compliant
- Mfr # 52D0H0G
- Zoro # G6688675
product price:Â
$
630.99
/ea
Free Shipping & Returns
Key Features
Capacity
High Yield
Color
Black
Yield
25000 Pages
Product Type
Toner Cartridge
Compatibility
Lexmark Printers: MS71X, MS81X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 52D0H0G
- Zoro #
- G6688675
- UPC #
- 734646427296
- Country of Origin
- Mexico
- Capacity
- High Yield
- Color
- Black
- Yield
- 25000 Pages
- Product Type
- Toner Cartridge
- Compatibility
- Lexmark Printers: MS71X, MS81X
- Max. Page Yield
- 2500
- Compatible OEM Model Number
- MS71X, MS81X
- Item
- Toner Cartridge
- For Use With
- Printer
- Fits Brand
- Lexmark
- Ink/Toner Color
- Black
Description
Lexmark (520HG) MS710, MS711, MS810, MS811, MS812 High Yield Return Program Toner Cartridge for US Government (25,000 Yield) (TAA Compliant Version of 52D0HA0). Save Time, Money and the Environment with Genuine Lexmark Supplies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.