Shop LEXMARK
See all product information
Create Account
550-Sheet Tray
- Mfr # 25B2900
- Zoro # G6172888
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Width
16.6"
Size
Statement - 8.50" x 5.50"
Type
Transparency
Depth
20.1"
Height
4.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25B2900
- Zoro #
- G6172888
- UPC #
- 734646631549
- Country of Origin
- China
- Item
- Paper Tray
- Type
- Transparency
- Total Media Capacity
- 550
Dimensions
- Width
- 16.6"
- Size
- Statement - 8.50" x 5.50"
- Depth
- 20.1"
- Height
- 4.3"
Description
Lexmark MX822, MX824, MX826, XM7355, XM7365, XM7370 550-Sheet Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.