4-Bin Mailbox For MS7/MS8/MX8
- Mfr # 50G0852
- Zoro # G6173238
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Width
16.6"
Depth
15.1"
Type
Plain Paper
Height
10.7"
Size
Statement - 8.50" x 5.50"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50G0852
- Zoro #
- G6173238
- UPC #
- 734646612609
- Country of Origin
- China
- Item
- Mailbox
- Type
- Plain Paper
- Media Capacity
- 100 Sheets
Dimensions
- Width
- 16.6"
- Depth
- 15.1"
- Height
- 10.7"
- Size
- Statement - 8.50" x 5.50"
Description
Lexmark M2865dw, M5255, M5265, M5270, XM7355, XM7365, XM7370 4-Bin Mailbox For MS7/MS8/MX8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.